Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
EGO

Model # :WBB3202737

MPN #: SNT2416

EGO™ 24" 2-Stage Self Propelled Snow Blower Kit with 10Ah Battery & 560W Dual Port Charger

Product Description
The EGO™ POWER+ 24 in. Self-Propelled 2-Stage XP Snow Blower with Peak Power™ exceeds the power and performance of gas without the noise, fuss, and fumes. This 24-inch two-stage snow blower features heated handle grips to help keep your hands warm in the coldest, snowiest conditions and trigger-controlled steering assists with turning for more control. Its handle-mounted 2-in-1 chute adjustment lever directs and deflects snow where you need it with 200-degree directional control for efficient snow removal. With Peak Power+ technology, this cordless snow blower combines the power of any two EGO™ 56V ARC Lithium™ batteries to churn through the toughest snow conditions and what the snowplow leaves behind with ease-and throws it up to 50 feet. Clear up to a 24-car driveway with 8 inches of snow on a single charge when used with two included 10.0Ah ARC Lithium™ batteries.

Tech Spec:
  • Clears up to a 24-car driveway with 8 inches of snow on a single charge when used with two included 10.0Ah ARC Lithium™ batteries
  • Heated handle grips keep your hands warm in the coldest, snowiest conditions
  • Throws snow up to 50 feet
  • 24-inch clearing width and 20-inch intake height to churn through the worst that winter can unleash
  • Variable auger speed control system adjusts snow throwing distance
  • IPX4-rated weather resistance for working in challenging weather conditions
  • 5-year limited tool warranty, 5-year limited battery warranty with registration


See price in cart

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Clearing Width24 in
Intake Height20 in
Throwing Distance50 ft

Product Details

Battery TypeLithium
Type2 Stage Snow Blower Kit
Heated Hand GripsYes
Chute Rotation Degrees200 °
Corded/CordlessCordless
KitYes
Chute ControlYes
Batteries IncludedYes
Number of Batteries2
Voltage56 V
Manufacturers Part NumberSNT2416
Charger IncludedYes
Engine/Motor TypeElectric (Battery)
StageDual
BrandEGO

Warranty

Warranty5 Years Tool & Battery yr