Save on space with this Clear Coated Backless Metal Counter Stool with wood seat. The clean lines and simple design of this square, industrial style stool will look great in your kitchen or inside your bar/restaurant. Designed to stack, this stool is an ideal choice in the restaurant industry. A cross brace underneath the seat adds extra stability and features plastic caps that prevent the finish from scratching when stacked. The lower support brace doubles as a footrest, and floor glides protect your floor by sliding smoothly when moving it. Designed for both commercial and residential use, this counter height stool will provide refreshing rustic feel with its metal and wood features. Stack Quantity: 15
Flash Furniture 24"H Backless Clear Coated Metal Counter Height Stool with Square Wood Seat
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 500 lbs |
| Seat Width | 12 in |
| Seat Depth | 12 in |
| Seat Height | 24-1/2 in |
| Min Seat Height | 24-1/2 in |
| Max Seat Height | 24-1/2 in |
Product Details
| Type | Counter Height Stool |
| Frame Color Family | Gray |
| Color | Walnut |
| Stackable | Yes |
| Mobile or Stationary | Stationary |
| Seat Color Family | Walnut |
| Casters Included | No |
| Antimicrobial | No |
| Description | Metal Counter Height Stool with Wood Seat |
| Package Quantity | 1 |
| Frame Material | Metal |
| Arm Type | Armless |
| Manufacturers Part Number | XU-DG-TP0004-24-WD-GG |
| Back Style | Backless |
| Back Type | Backless |
| Seat Material | Wood |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 Years Limited (non-moving metal parts); 2 Years on Parts |