Flash Furniture 24"H Black Metal Counter Height Stool with Vertical Slat Back
|
Questions & Answers (0)
Product Description
Invite family and friends over to hang out at your home bar on these comfortable colorful metal dining stools. Bring outdoors to enjoy the warm weather on your patio while sitting around your counter height fire pit table. The versatile 24" bar stool will look great in any environment: kitchen, restaurants, bars, bistros, or your local greasy spoon.
If you're looking for a trendy stool for your restaurant that will hold its style throughout the years, this colorful restaurant counter height bar stool will not disappoint. Crafted from durable galvanized steel metal polished in a glossy finish, this black metal stool with back was designed to withstand regular use in the fast-paced restaurant industry. Patrons have a suitable resting place for their feet for comfort counter height table doesn't include a footrest. Uneven floors are no problem with adjustable screw leveling floor glides.
Pair these kitchen stools with our matching black metal chairs and bar stools to have seating at your dining table, kitchen island and home bar. Coordinate the seating in your restaurant with the same style of seating at your bar and restaurant tables. These counter height chairs can be used year-round outside, for longevity protect the frame from long periods of wet weather.
If you're looking for a trendy stool for your restaurant that will hold its style throughout the years, this colorful restaurant counter height bar stool will not disappoint. Crafted from durable galvanized steel metal polished in a glossy finish, this black metal stool with back was designed to withstand regular use in the fast-paced restaurant industry. Patrons have a suitable resting place for their feet for comfort counter height table doesn't include a footrest. Uneven floors are no problem with adjustable screw leveling floor glides.
Pair these kitchen stools with our matching black metal chairs and bar stools to have seating at your dining table, kitchen island and home bar. Coordinate the seating in your restaurant with the same style of seating at your bar and restaurant tables. These counter height chairs can be used year-round outside, for longevity protect the frame from long periods of wet weather.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 36-1/4 in |
| Weight Capacity | 500 lbs |
| Seat Width | 15-1/2 in |
| Seat Depth | 14 in |
| Seat Height | 24-1/2 in |
| Min Seat Height | 24-1/2 in |
| Max Seat Height | 24-1/2 in |
Product Details
| Frame Color Family | Black |
| Stackable | No |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | CH-61200-24-BK-GG |
| Brand | Flash Furniture |
| Type | Counter Height Stool |
| Color | Black |
| Mobile or Stationary | Stationary |
| Seat Color Family | Black |
| Casters Included | No |
| Description | Metal Counter Height Stool with Back |
| Package Quantity | 1 |
| Frame Material | Steel |
| Back Style | Slat Back |
| Back Type | Low Back |
| Seat Material | Steel |
Warranty
| Warranty | 2 Years (parts) |