Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2220684

Global Industrial™ PTW Series Drive Thru Electric Heated Air Curtain W/ 24" Wide Door, Silver

Product Description
The Pass Thru Window (PTW) Series air curtains are specifically designed to stop the outside air and vehicle fumes from infiltrating a drive-thru window. The PTW series are recommended for windows up to 42" high.

Features:
  • Made in USA
  • 20 ga 304 stainless steel outer case with a #3 finish
  • 107W motor
  • Unit mounted variable speed dial with Fan/Off/Heat switch
  • 120V power cord plugs into standard 15A receptacle
  • Swivel mounting brackets allow for rear or top mounting and also allow for adjustment of the discharge angle
  • Easy installation
  • Limited warranty of 2 years


PRICE
$1,049.00

1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth7-1/4 in
Height5 in
Weight21 lbs
Door Width24 in
Door Height3-1/2 ft

Product Details

Number of Speeds1
Heating OptionElectric Heated
Number of Motors1
CFM at Nozzle363 CFM
Phase1
Manufacturers Part NumberB2220684
Average Air Velocity at Nozzle1653 ft/min
BrandGlobal Industrial
TypeStandard
ColorStainless Steel
Amperage11.2 A
SeriesPTW
Hertz60 Hz
Primary FunctionIndustrial, Climate Control
Voltage120 V
FeaturesMade in the USA
Decibels50

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsEtl, cETL Listed