Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275321

MPN #: STD24DDA-ELR

24" Sentra Extra Heavy Duty Wheelchair, Detachable Desk Arm, Elevating Legrests

Product Description
24" Sentra Extra Heavy Duty Wheelchair, Detachable Desk Arm, Elevating Legrests

The Sentra Extra Heavy Duty Wheelchair from Drive Medical boasts a 500 pound weight capacity, made possible through the use of reinforced steel gussets, heavy gauge reinforced naugahyde upholstery, reinforced side frame, caster journals, and dual cross bars. The stylish triple coated chrome frame, made of carbon steel, adds a touch of elegance to this bariatric wheelchair. Available in various arm styles and seat widths, the right wheelchair exists for you.

Features and Benefits
  • Composite Mag-style wheels with chrome hand rim are lightweight and maintenance free
  • Dual position front fork
  • Dual position front frame
  • Reinforced side frame, caster journals and dual cross bars
  • Carbon steel frame with TRIPLE coated chrome for an attractive, chip-proof, maintainable finish
  • Reinforced steel gussets at all weight bearing points provide additional strength
  • Durable, heavy gauge, reinforced naugahyde upholstery
  • Padded armrests provide added patient comfort
  • Comes standard with carry pocket on back rest
  • Precision sealed wheel bearings in front and rear ensure long lasting performance and reliability
  • Aluminum footplates are attractive, crack-proof and lightweight
  • Hemi adjustable caster is optional (Part # STDS1074)
  • Comes with push to lock wheel locks
Product Specifications
  • Actual Product Weight: 66 lbs
  • Armrest Length: 10" (Desk Arms)
  • Armrest to Floor Height: 27.5"
  • Back of Chair Height: 18"
  • Brakes: Push-To-Lock Wheel Brakes
  • Casters: 8"
  • Closed Width: 13"
  • Folded Dimensions: 42" x 13" x 37"
  • Number of Wheels: 4
  • Overall Length with Riggings: 42"
  • Rear Wheels: 24" x 2"
  • Seat Depth: 18"
  • Seat Width: 24"
  • Seat to Armrest Height: 8"
  • Seat to Floor Height: 17.5"-19.5"
  • Product Weight Capacity: 500 lbs
  • Warranty: Limited Lifetime


PRICE
$699.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height37 in
Weight Capacity500 lbs
Weight66.3 lbs
Seat Width24 in
Seat Depth18 in
Overall Length with Riggings42 in
Overall Width Closed12 in
SizeBariatric
Seat To Floor Height17-1/2 - 19-1/2 in
Overall Width Opened32-1/2 in
Back Height18 in

Product Details

TypeBariatric Wheelchair
Frame Color FamilyChrome
ArmrestsDetachable Desk Arms
ColorBlack
SeriesSentra
FootrestSwing-away Legrests
DescriptionSentra Extra Heavy Duty Wheelchair
Manufacturers Part NumberSTD24DDA-ELR
BrandDrive Medical

Warranty

WarrantyLifetime Limited