Milwaukee Dustless 24" Speed Squeegy®, Moss Rubber with Steel Straight Frame - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Flex Squeegy™ has a soft blade that works well on smooth and textured floors. Double blade dramatically reduces floor drying time. Blades are closed-cell foam material commonly called "moss." Handle sold separately.
Recommended Milwaukee Dustless handles, Part Numbers: 190400, 190500, 190300, 191000, 190900, 191200, 190600, 197511, 191400, 190200, 190320, 190550
Recommended Milwaukee Dustless handles, Part Numbers: 190400, 190500, 190300, 191000, 190900, 191200, 190600, 197511, 191400, 190200, 190320, 190550
PRICE
$455.40 Sold in packages of 12 / $37.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Cleaning Width | 24 in |
Product Details
| Style | Squeegee Only |
| Material | Moss Rubber |
| Package Quantity | 12 |
| Description | Floor Squeegee |
| Color | Black |
| Frame | Steel |
| Manufacturers Part Number | 625242 |
| For Use With | 3/8" Stud Handle |
| Handle Type | Threaded |
| Brand | Milwaukee Dustless |