Alegacy 100020 - 24 Oz. Aluminum Scoops
Write a Review
|
Questions & Answers (0)
Product Description
Die cast aluminum scoop, highly polished inside and outside, and a grooved finish handle with fingergrip to prevent slipping.
PRICE
$17.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 4 in |
Product Details
| Capacity | 24 oz |
| Material | die-cast aluminum |
| Package Quantity | 12 |
| Description | Aluminum Scoops, 7-1/4In X 4In Bowl Size |
| Manufacturers Part Number | 100020 |
| Brand | Alegacy |