Haviland Standard Duty Straight Petroleum Resistant Floor Squeegee, Neoprene, 24" - 02324N
Write a Review
|
Questions & Answers (0)
Product Description
Haviland 24" Petroleum Resistant Standard Duty Floor Squeegee - 02324N
Superior quality commercial/industrial grade Neoprene rubber blade makes this squeegee one of the most popular. The long wearing Neoprene rubber blade is abrasion resistant. It is recommended for use in cleanup around petroleum, oils, and grease. 1/4" x 2" rubber resists petroleum products and by-products. Standard-duty 16 gauge plated frame. All steel frame with rounded corners protect walls and safety in use. Straight frames are equipped with a built in scraper, and socket accepts a standard 1-1/8" tapered handle.
Superior quality commercial/industrial grade Neoprene rubber blade makes this squeegee one of the most popular. The long wearing Neoprene rubber blade is abrasion resistant. It is recommended for use in cleanup around petroleum, oils, and grease. 1/4" x 2" rubber resists petroleum products and by-products. Standard-duty 16 gauge plated frame. All steel frame with rounded corners protect walls and safety in use. Straight frames are equipped with a built in scraper, and socket accepts a standard 1-1/8" tapered handle.
PRICE
$359.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Cleaning Width | 24 in |
Product Details
| Type | Straight |
| Color | Plated Metal |
| Frame | Steel |
| For Use With | Standard |
| Handle Type | Tapered |
| Style | Squeegee Only |
| Material | Neoprene |
| Package Quantity | 6 |
| Description | Petroleum Resistant Floor Squeegee |
| Manufacturers Part Number | 02324N |
| Brand | Haviland |