Haviland Heavy Duty Curved Multi-Edge Petroleum Resistant Floor Squeegee, Neoprene, 36" - 436NC
Write a Review
|
Questions & Answers (0)
Product Description
Haviland 36" Multi-Edge Petroleum Resistant Curved Floor Squeegee - 436NC
Combination of superb ease of use with petroleum resistance makes this floor squeegee one of the best. The thin durable wiping blade is reinforced by front and rear cushion action blades. This squeegee conforms to uneven floors and is a Haviland original. Multi-edge 2" rubber Neoprene blend blade and heavy-duty 14 gauge red powder-coated frame is engineered for superior push/pull performance. All steel frame with rounded corners to protect walls and safety in use. Socket accepts a standard 1-1/8" tapered handle.
Combination of superb ease of use with petroleum resistance makes this floor squeegee one of the best. The thin durable wiping blade is reinforced by front and rear cushion action blades. This squeegee conforms to uneven floors and is a Haviland original. Multi-edge 2" rubber Neoprene blend blade and heavy-duty 14 gauge red powder-coated frame is engineered for superior push/pull performance. All steel frame with rounded corners to protect walls and safety in use. Socket accepts a standard 1-1/8" tapered handle.
PRICE
$769.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Cleaning Width | 36 in |
Product Details
| Type | Curved |
| Color | Red |
| Frame | Steel |
| For Use With | Heavy |
| Handle Type | Tapered |
| Style | Squeegee Only |
| Material | Neoprene |
| Package Quantity | 6 |
| Description | Multi-Edge Petroleum Resistant Floor Squeegee |
| Manufacturers Part Number | 436NC |
| Brand | Haviland |