Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB3798609

MPN #: WPO500

Waring® Commercial Single Deck Pizza Oven, 120V, 1800W

Product Description
Make fresh, delicious baked pizza or other hot snacks with the compact and stackable Waring® WPO500 single-deck pizza oven. Its ceramic pizza deck holds an 18" diameter pizza and accommodates standard, half-size sheet pans. Fully insulated, stainless steel exterior with a consistent interior temperature. Perfect for smaller establishments such as cafes, health clubs, or concession stands.

Features:
  • Ceramic pizza deck holds 18" diameter pizza
  • Manual, 30-minute timer with audible alert
  • Independent On/Off switches for top and bottom heating elements
  • Temperature range of 150°F/66°C – 840°F/449°C
  • Stainless steel exterior, aluminized steel interior with light
  • Ovens are stackable with 4" adjustable legs
  • Limited One Year On-Site Warranty


PRICE
$2,069.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth26 in
Height12 in

Product Details

Voltage120 V
MaterialStainless Steel
LightYes
ColorSilver
Manufacturers Part NumberWPO500
Fuel TypeElectric
BrandWaring

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus, NSF