Winco Electric Pizza Oven With Bell Timer
Write a Review
|
Questions & Answers (0)
Product Description
Cook your customers favorite pizza's fast & easy! Perfect for Bars, Café's, Breakrooms, Convenient Stores & Concessions Stands!
Heats up to 600°F (315°C); dual independently controlledheating elements 60-minute timer with bell includes "Stay On" feature Pizza tray handle folds for storage Includes crumb tray Easily fits a pizza up to 12" diameter One year parts and labor warranty
PRICE
$325.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-7/8 in |
| Depth | 14-3/4 in |
| Height | 9-1/4 in |
| Weight | 24 lbs |
| Cord Length | 4 ft |
Product Details
| Plug | 5-15P |
| Amperage | 12.5 A |
| Temperature Range | 600 °F |
| Style | Countertop Oven |
| Voltage | 120 V |
| Material | Stainless Steel |
| Description | Pizza/Snack Oven |
| Watts | 1500 W |
| Manufacturers Part Number | EPO-1 |
| Knob Material | Plastic |
| Brand | Winco |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL; C-ETL |