TPI ACH24TE3 24" Fan Head Non Oscillating, 1/4 HP, 4300 CFM, 240/480V, 3 PH
|
Questions & Answers (0)
Product Description
REPLACEMENT FAN HEADS
240V/480V 3-Phase Fan Head
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, UL Listed ,cETL Listed.. Replace or upgrade fan heads with industrial quality air circulator heads. Includes junction box for hard wiring. Horsepower rating based upon maximum speed/load.
240V/480V 3-Phase Fan Head
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, UL Listed ,cETL Listed.. Replace or upgrade fan heads with industrial quality air circulator heads. Includes junction box for hard wiring. Horsepower rating based upon maximum speed/load.
PRICE
$879.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 45 lbs |
| Fan Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| RPM | 1075 rpm |
| Type | Industrial |
| CFM | 4300 CFM |
| Horsepower | 1/4 HP |
| Color | Gray |
| Number of Speeds | 1 |
| Amperage | 2.2 A |
| Hertz | 60 Hz |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed |
| Voltage | 240 / 480 V |
| Material | Aluminum |
| Phase | 3 |
| Oscillating/Non Oscillating | Non-Oscillating |
| Power Cord Type | Hardwire |
| Manufacturers Part Number | ACH24TE3 |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |