Global Industrial
Model # :WBB44625
Global Industrial Newsprint Paper Sheets, 30 lbs., 24"W x 36"L, 160/Pack
|
Questions & Answers (0)
Product Description
These paper sheets are an economical void-fill. These unprinted newsprint sheets are made from 100% recycled paper. These all-purpose void-fill sheets are conveniently pre-cut. They have a 30# basis weight. These sheets weigh 10 lbs per bundle. Unprinted and clean.
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Weight | 10 lbs |
| Basis Weight | 30 lbs |
Product Details
| Type | Sheets |
| Material | Paper |
| Package Quantity | 160 sheets |
| Color | White |
| Manufacturers Part Number | B44625 |
| Brand | Global Industrial |
| Recyclable | No |