Model # :WBB44703
MPN #: KPS243650
Kraft Paper Sheets, 50 lbs., 24"W x 36"L, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These kraft paper sheets are excellent for wrapping boxes, parts or layering. They are natural void-fill, biodegradable and easily recyclable. These sheets are made from 100% recycled fibers. They have a 50# basis weight. The papers weigh 50 lbs per bundle.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Weight | 50 lbs |
| Basis Weight | 50 lbs |
Product Details
| Type | Sheets |
| Material | Paper |
| Package Quantity | 500 sheets |
| Color | Brown |
| Recyclable | Yes |