Model # :WBB559503
MPN #: 1450432
29 Pc. HSS Import Black Oxide Jobbers Drill Set
|
Questions & Answers (0)
Product Description
High Speed Steel Black Oxide General Purpose 118° Point Jobber Drill. 29 Piece Set, 1/16-1/2 by 64ths with Index Box. Black Oxide increases the drills ability to retain coolant thus reducing chip welding.
PROMOTIONAL PRICE
$21.76was $25.00
Save $3.24 (13%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/16"-1/2" x 64ths |
| Set Size Range | 1/16" - 1/2" |
| Increments | 64ths 4G |
Product Details
| Type | Jobbers |
| Number of Pieces | 29 |
| Drill Point Angle | 118 Degree |
| Shank Type | Straight |
| Color | Black |
| Drill Style | Jobbers |
| Country of Origin | Made In USA |
| Includes | Index Case |
| Finish | Black Oxide |
| Material | HSS |
| Shank Style | Straight |
| Package Quantity | 29 |
| Manufacturers Part Number | 1450432 |
| Flute Type | Standard |