United Abrasives - Sait 24033 Cut Off Wheel Type 1 Steelworker 12" x 3/32" x 1" Ceramic - Pkg Qty 10
|
Questions & Answers (0)
Product Description
Type 1 chop saw wheel, ceramic abrasive grain. Extremely fast, burr-free cutting.
PRICE
$142.50 Sold in packages of 10 / $14.25 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1 in |
| Thickness | .09375 in |
| Diameter | 12 in |
Product Details
| Max RPM | 5100 rpm |
| Applicable Materials | Stainless & Metal |
| Series | Steelworker |
| Manufacturers Part Number | 24033 |
| Bonding Type | Resin |
| Wheel Type | Type 1 |
| Tool Compatibility | Chop Saws |
| Abrasive Material | Ceramic Grain |
| Brand | United Abrasives-Sait |