- Over 50% savings versus standard, reusable test tube racks
- Can be easily discarded when contaminated, in accordance with waste management protocols and local regulations
- Clear construction allows visibility of contents
- Encased base contains drips and spills, keeping work areas clean
- Flip a second base to create enclosure for additional support, spill prevention, and allows racks to stack on benchtops or within refrigerators
- Holds up to 80 16mm x 100mm tubes
Marketlab Hi-Capacity Disposable Tube Rack for 16mm, Clear/Gray, 80-Place, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Finally! Safe, Simple, Economical Tube Transportation:
PRICE
$99.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16mm |
Product Details
| Type | Tube Racks |
| Capacity | 16mm Tubes |
| Package Quantity | 10 |
| Color | Clear/Gray |
| Manufacturers Part Number | 16565 |
| Brand | Marketlab |