x

Take 15% off your entire order!

Offer applied at checkout

Don Jo 24-CW-S Wrap Around For Codelocks 5000 Series, 5"x15", Stainless Steel

Don Jo 24-CW-S Wrap Around For Codelocks 5000 Series, 5"x15", Stainless Steel

Item #: WBB1724079

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.20 up to 13% OFF

Minimum Quantity: 3

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo 24-CW-S Wrap Around For Codelocks 5000 Series, 5"x15", Stainless Steel

Don-Jo Mfg Wrap Around Stainless Steel. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • MANUFACTURERS PART NUMBER 24-CW-S
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • DESCRIPTION Wrap Around For Codelocks 5000 Series
  • BRAND Don-Jo
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Stainless Steel
  • BACKSET INCHES 2-3/4
  • COLOR FINISH Stainless Steel
  • DOOR THICKNESS INCHES 1-3/4
  • GAUGE 22 (.032)
  • HEIGHT INCHES 15
  • WIDTH INCHES 5
  • DEPTH INCHES --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo 23-CW-S Wrap Around For Codelocks 5000 Series, 5"x9", Stainless Steel

Item #: B1724077

Not Yet Rated

Usually ships in 10 to 13 days

$24.25

Close

3 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 24-CW-S Wrap Around For Codelocks 5000 Series, 5"x15", Stainless Steel

Don Jo 24-CW-S Wrap Around For Codelocks 5000 Series, 5"x15", Stainless Steel

Item #: WBB1724079

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant