Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. Arrange different seating groups around this ottoman or as a standalone option.
Flash Furniture 24"W Round Leather Ottoman - Black - Hercules Alon Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 16-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 24 lbs |
| Base | Glides |
Product Details
| Type | Ottoman |
| Frame Color Family | Gray |
| Color | Black |
| Series | Hercules Alon |
| Material | Leather |
| Frame Material | Metal |
| Arm Type | Armless |
| Manufacturers Part Number | ZB-803-RD-24-BK-GG |
| Shape | Round |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 yr |