The Parkwyn ottoman offers soft comfort, ample support, and clean lines in a cozy reception area to welcome guests or in a shared space for collaboration. This soft-seating solution provides smart sophistication with a budget-friendly bottom line. Create a convenient place to kick up your feet or use as short-term seating. Simplify your life with easy tool-less assembly. Crafted in the heartland, tested to quality standards of HON experts.
HON® Parkwyn Square Reception Ottoman, 23"W x 23"D x 17-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$695.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 23 in |
| Height | 17-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 22 lbs |
| Base | 4 Legged |
Product Details
| Assembly Required | No |
| Type | Ottoman |
| Frame Color Family | Gray |
| Color | Gray |
| Series | Parkwyn |
| Material | Fabric |
| Package Quantity | 1 |
| Frame Material | Wood |
| Arm Type | Armless |
| Manufacturers Part Number | HONVP3LOTTGRY |
| Shape | Square |
| Brand | HON |
Warranty
| Warranty | Lifetime yr |