Regency® Jean Square Stool Ottoman, Naval Blue
Write a Review
|
Questions & Answers (0)
Product Description
Regency's® line of plush ottomans adds a modern feel to any casual area. The Jean ottoman comes in a stylish square shape which makes it perfect for sofas, loveseats or in lounges and waiting areas. Place with chairs and existing furniture or use on its own as extra seating. It also makes a great accent in homes and offices alike. The Jean is upholstered in a soft and durable Naval Blue colored vinyl and includes leveling glides to ensure a level surface.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 22 in |
| Height | 19 in |
| Weight Capacity | 250 lbs |
| Weight | 10 lbs |
| Base | Glides |
Product Details
| Assembly Required | Yes |
| Type | Ottoman |
| Frame Color Family | Naval Blue |
| Color | Blue |
| Series | Jean |
| Style | Reception Chairs |
| Material | Vinyl |
| Frame Material | Vinyl |
| Arm Type | Armless |
| Manufacturers Part Number | N6263NB |
| Back Type | Backless |
| Collection | Modern |
| Shape | Square |
| Brand | Regency |