- Grey powder coat finish provides better corrosion resistance
Fairbanks Heavy-Duty Rigid Caster 35-8-IRB - Semi-Steel 8" Dia. - 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 10 in |
| Weight Capacity | 2000 lbs |
| Weight | 17 lbs |
| Wheel Diameter | 8 in |
| Mounting Bolt Hole Diameter | 0.375 in |
| Plate Size | 4-1/2 x 6-1/4 in |
| Bolt Spacing | 2-7/16 to 3-3/8 x 4-15/16 to 5-1/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Semi-Steel |
| Color | Gray |
| Series | 25/35 Heavy-Duty Casters |
| Caster Type | Rigid |
| Wheel Type | Semi-Steel |
| Caster Rig Material | Cold Forged |
| Finish | Gray Powder Coating |
| Caster Index | Rigid Plate Casters |
| Description | Rigid Caster |
| Package Quantity | 1 |
| Manufacturers Part Number | 35-8-IRB |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |