- Easy rolling
- Moves easily over door sills, ramps and other floor obstructions
- Cold formed for extra strength and rigidity
- Zinc electro-galvanized finish for bright appearance and rust prevention
Fairbanks Light/Medium Duty Rigid Caster 13-5-PBB - Polyurethane with Polyethylene Center - 5" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Fairbanks Light/Medium Duty Rigid Caster 13-5-PBB - Polyurethane with Polyethylene Center - 5" Dia. - 275 Lb. Cap.
PRICE
$22.00
6
6
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 6-3/16 in |
| Weight Capacity | 275 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 5 in |
| Mounting Bolt Hole Diameter | 5/16 in |
| Plate Size | 2-5/8 x 3-3/4 in |
| Bolt Spacing | 1-3/4 x 2-7/8 to 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane with Polyethylene Center |
| Color | Silver |
| Series | 03/13 Light/Medium Duty Casters |
| Caster Type | Rigid |
| Wheel Type | Polyurethane with Polyethylene Center |
| Caster Rig Material | Cold Forged |
| Finish | Zinc Electro-Galvanized |
| Caster Index | Rigid Plate Casters |
| Description | Rigid Caster |
| Package Quantity | 1 |
| Manufacturers Part Number | 13-5-PBB |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |