Buyers 25 Foot Amber/Clear Bolt-On Hidden Strobe Kits With In-Line Flashers With 6 LED - 8891227
Write a Review
|
Questions & Answers (0)
Product Description
Bolt-On Hidden LED Strobe Kits with In-Line Flashers from Buyers Products feature six high-intensity LEDs per strobe head and are designed to install inside a vehicle's headlights or tail lights. The compact, bolt-on kits can also be surface mounted with optional chrome or black mounting brackets. Each kit contains two light heads and cables with in-line flash modules. The corrosion-resistant cables with weather pack connectors comes in a length of 25 ft. These lights feature 19 adjustable flash patterns and can be synchronized with up to eight strobes for simultaneous or alternating flashing. This light comes in an amber/clear color and is backed with a 5 year warranty.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 1 in |
| Height | 1-1/2 in |
| Cord Length | 25 ft |
| Size | 1.5" |
| Diameter | 1-1/2 in |
Product Details
| Type | LED |
| Number of Flash Patterns | 19 |
| Lens Color Family | Clear |
| Color | Multicolor |
| Amperage | 1.3 A |
| Number of LEDs | 6 |
| Style | Round |
| Mounting Location | Surface/Hidden |
| Wattage | 15.6 W |
| Voltage | 12 V |
| Housing Color Family | Silver |
| Description | Surface Mounted Strobe Lights |
| Manufacturers Part Number | 8891227 |
| Respirator Connection Type | Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |