Buyers 4.875" Amber/Clear LED Mini Strobe Light - 8891132
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 4.875 Inch Amber/Clear LED Mini Strobe Light has four LEDs and features 19 flash patterns with alternating and synchronous functions. The mini strobe light has an SAE J595 Class 1 rating and is rated IP67 for water and dust resistance. A 90° aluminum mounting bracket is sold separately and the strobe light is backed with a 5 year warranty.
PRICE
$46.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-4/5 in |
| Depth | 1-3/5 in |
| Height | 1-1/3 in |
| Size | 4.875" |
Product Details
| Type | LED |
| Number of Flash Patterns | 19 |
| Lens Color Family | Clear |
| Color | Black |
| Amperage | 0.4 A |
| Number of LEDs | 4 |
| Style | Rectangular |
| Mounting Location | Surface |
| Wattage | 4.8 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | Surface Mounted Strobe Lights |
| Manufacturers Part Number | 8891132 |
| Respirator Connection Type | Blunt Cut |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | IP67, SAE J595 |