Buyers Magnetic Mount Amber 8 LED Beacon with 10 Foot Cord - SL675ALP
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 8 LED Programmable Strobe Beacon with Auxiliary Plug has eight bright amber LEDs for visibility while on the road. The beacon features a convenient magnetic mount. It easily plugs into any 12-24V accessory outlet and has a 10 ft cord for flexibility. The beacon features 15 flash patterns and is SAE J845 Class 1 rated and is backed with a 5 year warranty.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-5/8 in |
| Depth | 6-5/8 in |
| Height | 4-7/8 in |
| Cord Length | 10 ft |
| Size | 6.625" x 4.875" |
| Diameter | 6-5/8 in |
Product Details
| Type | LED Beacon |
| Number of Flash Patterns | 15 |
| Lens Color Family | Amber |
| Amperage | 1.5 A |
| Number of LEDs | 8 |
| Mounting Location | Magnetic |
| Wattage | 18 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | Magnetic Mount 8 LED Beacon with 10 Foot Cord |
| Manufacturers Part Number | SL675ALP |
| Respirator Connection Type | Plug |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | SAE J845 |