EDIC 25' Vacuum Hose & Solution Line Assembly for Portable Carpet Extractors - 2540AC-HP
Write a Review
|
Questions & Answers (0)
Product Description
EDIC 25' Vacuum Hose and Solution Line Assembly for Portable Carpet Extractors - 2540AC-HP
25' High Pressure/High Heat Hose Assembly comes complete with vacuum hose and cuffs and high pressure solution line with quick disconnects for use with portable carpet extractors.
25' High Pressure/High Heat Hose Assembly comes complete with vacuum hose and cuffs and high pressure solution line with quick disconnects for use with portable carpet extractors.
PRICE
$225.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Width | 1/4 in |
| Weight | 15 lbs |
| Diameter | 1-1/2 Hose, 1/4 Line in |
| Hose Length | 25' |
Product Details
| Pressure Power | 3000 psi |
| Description | Vacuum Hose & Solution Line Assembly |
| Color | Black |
| Manufacturers Part Number | 2540AC-HP |
| For Use With | Galaxy 2000/Galaxy Pro Extractor |
| Brand | EDIC |
Warranty
| Warranty | 30 days |