Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Watts

Model # :WBB2185223

MPN #: 0212002

Watts ETA-40 25-Gal Pressurized Expansion Tank

Product Description
Watts 25-Gal Pressurized Expansion Tank 0212002

This 25 gallon pressurized expansion tank is designed to absorb the expansion forces and control the pressure in heating and cooling systems. It is an ASME Section VIII fixed bladder type precharged expansion tank. The excess water is contained in the heavy duty butyl bladder preventing tank corrosion and waterlogging problems. Maximum pressure of 150 PSI (10 BAR).

PRICE
$1,735.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height33 in
Pipe Size1 in
Connection Size1 in
Max Accepted Volume Gallons10 gal
Diameter16 in

Product Details

Tank Volume25 gal
Max Temperature240 °F
MaterialSteel
Valve TypeTank
Manufacturers Part Number0212002
PSI150 psi
Respirator Connection TypeNPT
BrandWatts

Warranty

Warranty1 yr