Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB1877444

MPN #: WTTA-12

Zurn WTTA-12 5 Gallon Expansion Tank, ASME, 3/4 In. FNPT

Product Description
Zurn 34-SXL 3/4 In. FNPT x FNPT Strainer - 20 Mesh Screen - 300 WOG Lead Free Cast Bronze

Recommended for a variety of water service lines including residential and commercial irrigation, swimming pools and cooling tower water. They are also designedto protect delicate equipment such as regulators and backflow preventers by filtering sediment which could cause premature failure.

Standards Compliance
  • NSF® Listed - Standard 61, Annex G
  • Certified to NSF/ANSI 372 by IAPMO R&T
PRICE
$2,415.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height14 in
Weight28 lbs
Pipe Size3/4 in
Connection Size3/4 in
Max Accepted Volume Gallons3.3 gal
Diameter12 in

Product Details

Tank Volume5 gal
Pressure150 psi
MaterialCarbon Steel
Max Operating Temperature0°F - 240°F °F
Manufacturers Part NumberWTTA-12
Respirator Connection TypeFNPT
BrandZurn