Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB1877481

MPN #: WXTP-50V

Zurn WXTP-50V 14 Gallon Expansion Tank, 1 In. FNPT

Product Description
Zurn 38-ZW3870XLT 3/8 In. Compression Thermostatic Mixing Valve - Lead-Free Cast Bronze - 3 Port

The Zurn Wilkins Model ZW3870XLT Aqua-Gard® Thermostatic mixing valve is designed to be installed at the point of use under sinks and sensor faucets to assist in the prevention ofscalding. The valves rapid response and precise temperature control meet the stringent standards of ASSE 1070 listed for fixtures, sinks, lavatories or bathtubs. The ZW3870XLT willmix hot and cold water from the distribution system to a final safer temperature outlet range of 95-115F (35-46C). The 3/8" compression fittings make this valve ideal for residential andcommercial applications.

Features:
  • Size: 3/8"
  • Nickel Plated
  • Outlet Temp. Range 95-115°F(35-46°C)
  • Temperature Hot Supply 120-195°F max. (49-90.5°C)
  • Temperature Cold Supply 40-75°F(4.4-23.8°C)
  • Set Temperature Accuracy +/- 3°F(1.78°C)
Standard Compliance
  • ASSE® Listed 1070
  • CSA® Certified
  • Certified to NSF/ANSI 372 by IAPMO R&T
  • NSF® Listed-Standard 61, Section 9, Annex G
PRICE
$649.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height21-11/16 in
Weight32 lbs
Pipe Size1 in
Connection Size1 in
Max Accepted Volume Gallons5.6 gal
Diameter16 in

Product Details

Tank Volume14 gal
Pressure150 psi
Voltage50 V
MaterialSteel
Max Operating Temperature0°F - 200°F °F
Manufacturers Part NumberWXTP-50V
Respirator Connection TypeFNPT
BrandZurn