Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB1877477

MPN #: HXT-60

Zurn HXT-60 6 Gallon Expansion Tank, Hydronic, 1/2 In. MNPT

Product Description
Zurn 2-SXL 2 In. Strainer - FNPT x FNPT - Lead Free Cast Bronze - 20 Mesh Stainless Steel Screen

Recommended for a variety of water service lines including residential and commercial irrigation, swimming pools and cooling tower water. They are also designedto protect delicate equipment such as regulators and backflow preventers by filtering sediment which could cause premature failure.

Standards Compliance
  • NSF® Listed - Standard 61, Annex G
  • Certified to NSF/ANSI 372 by IAPMO R&T
PRICE
$309.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-5/8 in
Height16-5/8 in
Weight10 lbs
Pipe Size1/2 in
Connection Size1/2 in
Max Accepted Volume Gallons4.2 gal
Diameter11 in

Product Details

Tank Volume6 gal
Pressure150 psi
MaterialSteel
Max Operating Temperature0°F - 210°F °F
Manufacturers Part NumberHXT-60
Respirator Connection TypeMNPT
BrandZurn