Kwikool® High Pressure Line Set For All Iceberg Series Water Cooled Units
Write a Review
|
Questions & Answers (0)
Product Description
Made of high quality hose material for long lasting durability. Inlet and outlet water lines with 1/2" male fittings attached to AC and 3/4" NPT female fittings on ends. Will handle up to 150 lbs pressure. Attaches to circulating water system including chilled water supply or cooling tower to provide constant water feed. Assembled. Color is Black. Size is 25"L. Tube diameter is 1/2". This product is made in USA.
PRICE
$355.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
Product Details
| Type | Line Set |
| Description | Line Set |
| Color | Black |
| Manufacturers Part Number | KK-WLineSet-25 |
| For Use With | All Iceberg Series Water Cooled Units |
| Brand | KwiKool |