Kwikool® Portable Water Cooled Air Conditioner, 2.5 Ton, 230V, 29500 BTU
Write a Review
|
Questions & Answers (0)
Product Description
This industrial portable air conditioner is designed for economical spot cooling in industrial plants, server rooms, hospitals and offices especially where electrical equipment creates a heat load. Includes High Pressure Condensate Pump for 24/7 Operation.
Requires access to a circulating water system, such as a cooling tower or chilled water supply (Tap water should not be used).
Portable air conditioner relocates using casters, 2 swivel with brakes and 2 rigid. Water Cooling ACs are ideal for industrial applications and offer lower installation costs. Eliminates need for vents and ducting; requires access to a circulating water system, such as a cooling tower or chilled water supply (Tap water should not be used). Includes a high-pressure pump (20' of head pressure) to remove condensation and are designed to operate 24/7. Requires hard wiring. ETL listed. Optional High Pressure Line Set easily attaches to a chilled water supply for constant water feed to water cooled air conditioner. Optional Vent Grill Kit includes 2 adjustable 16"L air chutes to help direct air flow to cover larger areas and even 2 separate directions. This product has a limited warranty of 1 year.
The Model KWIB3021 (nominal 2.5-ton or 29,500 BTU) is the smallest water-cooled unit possible in size and capacity in The Iceberg Series, KwiKool's Flagship Line of portables for both primary and backup air conditioning. With its full-featured design and high sensible cooling, the KWIB3021 is the perfect solution for cooling small server and IDF rooms. The Iceberg Series is quick and easy with its "plug and play" technology and tops the competition in its small size, big performance and tons of features. From its hi-tech microprocessor controls and self-diagnostics, to the long list of standard features (most of which are not even available in other brands), the Iceberg Series out performs, out lasts, and out features other portables and all at a price that is comparable to the no frills products that are available.
All Iceberg Series KWIB water-cooled units require access to a circulating water system, such as chilled water. Using tap water for water-cooled models is not recommended except for temporary applications.
The KWIB models are equipped with a self-regulating internal water regulating valve, which is rated up to 150 psi. The KWIB3021 runs on a standard 230-volt/20-amp circuit with automatic restart after a power failure. The unit comes with an internal high lift condensate pump and a 5-gallon exterior condensate tank with float activated unit cut off for short term use.
Requires access to a circulating water system, such as a cooling tower or chilled water supply (Tap water should not be used).
Portable air conditioner relocates using casters, 2 swivel with brakes and 2 rigid. Water Cooling ACs are ideal for industrial applications and offer lower installation costs. Eliminates need for vents and ducting; requires access to a circulating water system, such as a cooling tower or chilled water supply (Tap water should not be used). Includes a high-pressure pump (20' of head pressure) to remove condensation and are designed to operate 24/7. Requires hard wiring. ETL listed. Optional High Pressure Line Set easily attaches to a chilled water supply for constant water feed to water cooled air conditioner. Optional Vent Grill Kit includes 2 adjustable 16"L air chutes to help direct air flow to cover larger areas and even 2 separate directions. This product has a limited warranty of 1 year.
The Model KWIB3021 (nominal 2.5-ton or 29,500 BTU) is the smallest water-cooled unit possible in size and capacity in The Iceberg Series, KwiKool's Flagship Line of portables for both primary and backup air conditioning. With its full-featured design and high sensible cooling, the KWIB3021 is the perfect solution for cooling small server and IDF rooms. The Iceberg Series is quick and easy with its "plug and play" technology and tops the competition in its small size, big performance and tons of features. From its hi-tech microprocessor controls and self-diagnostics, to the long list of standard features (most of which are not even available in other brands), the Iceberg Series out performs, out lasts, and out features other portables and all at a price that is comparable to the no frills products that are available.
All Iceberg Series KWIB water-cooled units require access to a circulating water system, such as chilled water. Using tap water for water-cooled models is not recommended except for temporary applications.
The KWIB models are equipped with a self-regulating internal water regulating valve, which is rated up to 150 psi. The KWIB3021 runs on a standard 230-volt/20-amp circuit with automatic restart after a power failure. The unit comes with an internal high lift condensate pump and a 5-gallon exterior condensate tank with float activated unit cut off for short term use.
PRICE
$5,699.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-5/16 in |
| Depth | 24 in |
| Height | 43-1/8 in |
| Weight | 208 lbs |
| Cord Length | 6 ft |
| Air Filter Size (W x D x H) | 16 x 16 x 1 in |
| Coverage Area | 1000 ft² |
Product Details
| Number of Speeds | 3 |
| Refrigerant | R-454B |
| Filter Type | Pleated |
| BTU Cooling | 29500 |
| Material | Galvanized Steel |
| Phase | 1 |
| Manufacturers Part Number | KWIB3021-3 |
| Brand | KwiKool |
| CFM | 800/825/850 CFM |
| Watts Cooling | 2,250 W |
| Color | Gray |
| Hertz | 60 Hz |
| Amp Circuit | 20 A |
| Temperature Range Cooling | 60 To 110 °F |
| Voltage | 230 V |
| Ton | 2.5 |
| Cooling System | Water |
| Power Cord Type | NEMA 6-20 |
| Refrigerant Type | R-454B |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL Listed; cETL Listed |