Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB995564

MPN #: 04260JC

Jonti-Craft® 25 Tray Mobile Cubbie w/Clear Trays, 48"W x 15"D x 35-1/2"H, Birch Plywood

Product Description
Organization at its best with twenty-five cubbie trays. 48" wide x 15" deep x 35½" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Back options available
  • Standard cubbie-tray colors are red, blue, yellow, green or orange
  • Contact your Jonti-Craft dealer for specific cubbie-tray colors
  • Mobile, caster mounted
  • Lifetime warranty


Greenguard Certified - Made in the USA.

PRICE
$959.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
959.00
Buy 6 units - 10 units
919.00Save $40.00 (4%)
Buy 11+ units
889.00Save $70.00 (7%)
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth15 in
Height35-1/2 in
Weight127 lbs

Product Details

Number of Adjustable Shelves0
Frame Color FamilyNatural
Number of Bins25
Edge Color FamilyNatural
MaterialPlywood
Construction TypeAssembled
Bin ColorClear
Manufacturers Part Number04260JC
BrandJonti-Craft
TypeClassroom Storage
Bin Quantity (Bin Size)25 (8-5/8"W x 13-1/2"D x 5-1/4"H)
SeriesJonti-Craft®
StylePreschool Cubby
Country of OriginMade in USA
Mobile or StationaryMobile
Number of Compartments25
Package Quantity1
Number of Fixed Shelves5
Base TypeMobile

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified