25-Watt LED Battery Pack CPL25, Auto-Select 120/277VAC Input/Output, Compatible with Switched and Unswitched Loads, Full Battery Recharge in 32 hours, Remote Test Switch included, Damp Location Listed for 20°C - 40°C operation
Hubbell 25-Watt LED Battery Pack, 90 Min of Full Lumen Output, Damp Location, 120/277V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15.8 in |
| Width | 3.3 in |
| Depth | 2.96 in |
| Height | 2.96 in |
| Weight | 8 lbs |
Product Details
| Type | LED Battery Pack |
| Lamp Included | No |
| Color | White |
| Batteries Included | Yes |
| Voltage | 120-277 V |
| Material | Thermoplastic |
| Description | Hubbell 25-Watt LED Battery Pack, 90 Min of Full Lumen Output, Damp Location |
| Watts | 25 W |
| Package Quantity | 1 |
| Manufacturers Part Number | CPL25 |
| Brand | Hubbell Lighting - Compass |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL |