Hubbell CWRS Outdoor Single Head Remote LED Fixture, Use w/ CU2W, Outdoor, Grey
Write a Review
|
Questions & Answers (0)
Product Description
Die-cast aluminum, 1.875W, Use with CU2W only, Grey Finish
PRICE
$61.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4.5 in |
| Depth | 7 in |
| Height | 4.5 in |
| Weight | 2 lbs |
| Diameter | 4.25 in |
Product Details
| Self Diagnostics | No |
| Type | Indoor/Outdoor Emergency Remote |
| Lamp Included | Yes |
| Average Life | 80000 hr |
| Color | Gray |
| DC Voltage | 9.6 |
| Batteries Included | No |
| Voltage | 120-277 V |
| Description | Hubbell CWRS Outdoor Single Head Remote LED Fixture, Use w/ CU2W, Outdoor, Grey |
| Watts | 1 W |
| Package Quantity | 1 |
| Manufacturers Part Number | CWRS |
| Housing Material | Thermoplastic |
| Brand | Hubbell Lighting - Compass |
Compliance & Certifications
| UL Certification | UL924 Wet Rated |