Quality butyl rubber inner tube for value and performance.
Martin Wheel 25 x 1200-9 Inner Tube T1209
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Fits Tire Size | 25 x 1200-9 |
| Material | Rubber |
| Caster Index | Caster Wheels |
| Valve Type | TR6 |
| Manufacturers Part Number | T1209 |
| Brand | Martin Wheel |