Qorpak® 21 x 70mm 4 dram Glass Vial w/18-400 Black Phenolic PolyCone Lined Cap,Vacuum, 144PK
Write a Review
|
Questions & Answers (0)
Product Description
These ready-to-use Pre-cleaned Clear Glass Screw Thread Vial Kits come with attached thermoset screw caps & are cleaned by our vacuum & ionization process. Package Quantity of 144.
PRICE
$189.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 8 in |
| Height | 3-1/8 in |
| Weight | 6 |
| Size | 21 x 70mm |
| Diameter | 21mm |
Product Details
| Neck Finish | 18-400 |
| Color | Clear |
| Capacity | 4 (15) ml |
| Closure Type | Black Phenolic PolyCone |
| Material | Borosilicate |
| Description | Screw Thread Vial |
| Package Quantity | 144 |
| Manufacturers Part Number | GLC-00996 |
| Grade | Vacuum & Ionized |
| Cap Color Family | Black |
| Brand | Qorpak |