WD-40® 250 GSM Heavy Duty Metalized Microfiber Towel, 13" x 13", Silver, 12 Towels/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Metalized Microfiber Towel is designed for heavy-duty tasks on any surface. The metalized fiber on one side provides powerful scrubbing action, while the microfiber side gently cleans the surface afterward. With 250 GSM, this microfiber towel delivers a versatile 2-in-1 solution for heavy duty cleaning. This innovative towel features a 2-in-1 design for heavy-duty scrubbing, making it an essential tool for any challenging cleanup task. Designed for versatility, it can be used for any surface, whether wet or dry. Crafted with a scrub side of 54% metalized fiber and 46% polyester, and a soft terry side of 88% polyester and 12% polyamide, it ensures effective results. Precise 13" x 13" (32 x 32 cm) dimensions with sewn edges, this towel is built to last for +300 washes and offers quick drying.
PRICE
$21.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Weight | 250 gsm |
| Size | 13 x 13 in |
Product Details
| Made in the USA | N |
| Material | Microfiber |
| Package Quantity | 12 |
| Color | Silver |
| Manufacturers Part Number | L40205 |
| Shape | Square |
| Brand | WD-40 |