Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stackbin

Model # :WBB3221608

MPN #: PH6030-2500

Stackbin® 2500 Manual Hydro Lift Mobile Workbench, 60 x 30", Phenolic Beveled Edge, Gray

Product Description
The 2500 Series mobile height adjustable work table redefines height adjustability. It features a cutting-edge hydraulic lift mechanism providing an impressive 12 inches of stroke, available with both electronic and manual hand crank operation for flexibility. Its sturdy "H-Frame" base ensures a robust and stable workbench, essential for any mobile application. Experience advanced mobility and versatility with this innovative work table.

PRICE
$2,275.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height34 - 46 in
Weight Capacity1000 lbs
Nominal Height34 - 46 in

Product Details

Assembly RequiredNo
TypeManual Hydro Lift Mobile Workbench
ColorGray
Top Color FamilyBlack
Edge TypeBeveled
Leg StyleC-Channel Leg
Mobile or StationaryMobile
MaterialSteel
Construction TypeAssembled
Leg TypeAdjustable
Manufacturers Part NumberPH6030-2500
Top MaterialPhenolic
BrandStackbin