Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB2305146

MPN #: PICOGLF25W12V120AL

AIMS 2500 Watt Low Frequency Pure Sine Inverter Charger 12 Vdc to 120 Vac, PICOGLF25W12V120AL

Product Description
The AIMS 2500 watt low frequency inverter charger is perfect for most off grid systems, semi-trucks, 5th wheels, toy haulers or any remote locations needing power. Providing 2500 watts of continuous, clean and reliable pure sine wave power, ideal for sensitive electronics and household appliances. AIMS developed this inverter with less bells and whistles, making if more affordable and easy to use for applications that don't require need a lot of extra features. We consider this our better of our good, better, best product lines.

If needed, this inverter has the capability of producing 7500 watts of total surge power for 20 seconds, for start-up applications like refrigerators, computers, tools, motors, fans and microwaves.

This inverter boasts a 85 amp charger and automatic transfer switch. For use with shore power or generator power to recharge your batteries or as a back-up for your sump pump, medical equipment, appliances, tools and most anything up to 20 AC amps. 2500 watt continuous 7500 watt surge for 20 seconds 300% surge capability (don't use the surge mode often)

Features:
  • AC direct connect terminal block
  • GFCI outlet
  • Marine coated and protected
  • Multi stage smart charger 85 A
  • LCD remote panel available
  • Thermal and load based fan
  • Low voltage recovery
  • Power save mode
  • Auto frequency
  • 10msec typical transfer time
  • Optional 25W power save mode
  • 7 battery type settings for charger
  • 1 year warranty and free tech support (no dip switches, optional battery temp sensor or auto gen start)


  • Output Specifications:
    • Continuous output power: 2500 Watt
    • Surge rating: 7500 Watt (20 seconds)
    • Output waveform: pure sine/same as input (bypass mode)
    • Output voltage: 100-110-120 VAC
    • Nominal efficiency: >88% (peak)
    • Line mode efficiency: >95%
    • Output frequency: 60Hz +/- 0.3Hz
    • Typical transfer time: 10ms (max)
    • Terminal output breaker/ transfer load: 30 amps automatic THD: < 10% DC


    • Input Specifications:
      • Nominal input voltage: 12.0 VDC
      • Minimum start voltage: 10.0 VDC
      • Low battery alarm: 10.5Vdc-11.0 VDc
      • Low battery trip: 10.0Vdc-10.5 VDC
      • High voltage alarm: 16.0 VDC
      • Low battery voltage restart: 15.5 VDC
      • Input breaker / charger breaker-30 amps
      • Idle consumption: 55 watts
      • Power saver mode idle consumption: <21.7 watts


      • Charger Specifications:
        • Output voltage: depends on battery type
        • Charger rate: 85 A


        • Dimensions:
          • Unit size: L x W x H: 21 1/2"x 8 3/4"x 7 3/8"
          • Shipping size: L x W x H: 23-1/2"x 13.0"x 12-1/2"
          • Unit weight: 46 lbs
          • Shipping weight: 50 lbs.


PRICE
$769.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 in
Width8-3/4 in
Height7-3/8 in
Weight46 lbs

Product Details

No Load Current55 Watts A
Continuous Output Power2500 W
Suggested Add OnREMOTELF, REMOTELED
Internal Fuse ProtectionYes
Surge Watts7500 W
DC Amps208.3 A
Description2500 Watt Low Frequency Pure Sine Inverter Charger 12 Vdc to 120 Vac
Manufacturers Part NumberPICOGLF25W12V120AL
Output Voltage120 VAC V
Outlet Socket TypeGFCI Resetable 20 amp AC Outlet & Hardwire
DC Input Voltage10-16 VDC
AC Amps20.8 A
BrandAIMS Power