Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789570

MPN #: PWRI30012S

AIMS Power 300 Watt Pure Sine Power Inverter with Cables, PWRI30012S

Product Description
This AIMS Power 300 Watt Pure sine inverter is compact and versatile. This unit comes with a cigarette lighter adapter (limited to 180 watts on most vehicles) and alligator clamp cables. This pure sine inverter is a great way to keep your handheld electronics charged on the road. It has options for charging including an AC outlet and USB outlet. Great for charging your laptop, IPad, smartphone, IPhone, MacBook, camera or any other handheld electronic device.

Features:
  • USB port! 300W continuous power
  • Pure sine wave
  • Load based fan - only runs when an inverter senses a load
  • Single AC Receptacle
  • On/off switch
  • Includes dc battery alligator cables
  • Convenient cigarette plug (To protect the vehicles wiring the vehicles cigarette lighter adapter can only handle 180 watts if you are going to use more than 180 watts you must wire inverter to battery)
  • ac output short circuit protection
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor


Specifications:
  • Continuous output power: 300 Watts
  • Surge power capability (peak power): 600 Watts
  • dc input / operating voltage: 10 to 15 Volts
  • Output voltage: 120 Volts ac
  • Output voltage regulation: +/- 3%
  • Output wave form: pure sine wave
  • Output frequency: 60 Hz +/- 2hz
  • DC amps: 25 AC amps: 2.5
  • Battery low voltage alarm: 10.5 +/- 0.5 Volts
  • Battery low voltage shutdown: 10.0 +/- 0.5 Volts
  • No load power consumption: < 0.7 dc amps
  • Full load efficiency: 90% 1/3 load efficiency: 95%
  • No load minimum operating temperature: 50 degrees F
  • Full load maximum operating temperature: 145 degrees F (automatic shutdown)
  • AC Output Socket Type: SingleType 2 -3 prong + USB Output
  • High input voltage protection: 15V
  • Low input voltage shutdown: 10V
  • Product size (D x W x H): 7.25"x3.65"x2.2"
  • Weight: 2 lbs


PRICE
$98.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.25 in
Width3.65 in
Height2.2 in
Weight2 lbs

Product Details

No Load Current<0.7 DC Amps A
Continuous Output Power300 W
Manufacturers Part NumberPWRI30012S
Output Voltage120 VAC V
Outlet Socket TypeSingle Outlet
DC Input Voltage12 VDC
BrandAIMS Power
Internal Fuse ProtectionYes