Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB2305155

MPN #: PICOGLF15W12V120VR

AIMS 1500 Watt 12 Vdc to 120 Vac Pure Sine Inverter Charger, PICOGLF15W12V120VR

Product Description
AIMS 1500 Watt 12 Vdc to 120 Vac Pure Sine Inverter Charger

AIMS Power 1500 Watt Pure Sine Low Frequency Inverter with built-in battery charger and transfer switch. This inverter charger is perfect for small-sized industrial applications that depend upon power being available even under heavy load. This heavy-duty inverter charger is ready to go wherever you need it. Use this product for renewable solar, off-grid home and business back up power, mobile and emergency backup power applications anywhere that uses 110 or 120 volts of alternating current.

Features:
  • 1500 watt low frequency inverter
  • 4500 watt surge for 20 seconds 300% surge capability
  • Inverter, charger and transfer switch
  • Auto generator start feature
  • AC input cable
  • GFCI outlet – 15 A
  • Marine coated and protected
  • Multi stage smart charger 50 A
  • Remote panel available
  • Auto frequency
  • 10msec typical transfer time
  • Optional 25W power save mode
  • 7 battery type settings for charger.

    Output Specifications:
    • Continuous output power: 1500 Watt
    • Surge rating: 4500 Watt (20 seconds)
    • Output waveform: pure sine
    • Output terminal breaker – 20 A
    • Output voltage: 120 VAC
    • Nominal efficiency: >88% (peak)
    • Line mode efficiency: >95%
    • Output frequency: 50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz
    • Typical transfer time: 10ms (max)
    • THD: < 10% DC.

      Input Specifications:
      • Nominal input voltage: 12.0 VDC
      • Minimum start voltage: 10.0 VDC
      • Low battery alarm: 10.5VDC-11.0 VDC
      • Low battery trip: 10.0 VDC-10.5 VDC
      • High voltage alarm: 16.0 VDC
      • Low battery voltage restart: 15.5 VDC
      • Input / charger breaker – 20 A
      • Idle consumption: 13.5 W
      • Power saver mode idle consumption: 8 W

        Charger Specifications:
        • Output voltage: depends on battery type
        • Charger rate: 50A
        • Over charge protection shutdown: 15.7V
        • Selectable charge setting based on battery type
        • Adjustable charge current off-20%-100%
        • Four stage smart charger


        • Transfer Switch Specifications:
          • 20 amp automatic transfer load 10 ms (max)


          • Dimensions:
            • Unit size L x W x H: 14.1" x 8.74" x 7.10"
            • Shipping size L x W x H: 20.75" x 12.75" x 12.5
            • Unit weight: 37.5 lbs
            • Shipping weight: 42 lbs.


PRICE
$819.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/32 in
Width8-3/4 in
Height7-3/32 in
Weight42 lbs

Product Details

Continuous Output Power1500 W
No Load Current13.5 Watts A
Suggested Add OnREMOTELF, PICGLFBATS
Internal Fuse ProtectionYes
Surge Watts4500 W
DC Amps125 A
Description1500 Watt 12 Vdc to 120 Vac Pure Sine Inverter Charger
Manufacturers Part NumberPICOGLF15W12V120VR
Output Voltage120 VAC V
Outlet Socket TypeDual GFCI
DC Input Voltage10-16 VDC
AC Amps12.5 A
BrandAIMS Power