Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789550

MPN #: PWRINV800W

AIMS Power 800 Watt Power Inverter with Cables, PWRINV800W

Product Description
The AIMS 800 watt DC to AC power inverter accepts 12vdc and boasts a compact lightweight design. Great for powering small appliances while camping or traveling in your RV. This inverter provides enough power to run mini-fridges, lights, laptop and cell phone chargers, or TV monitors. This inverter includes DC direct connect cables, making installation a breeze.

Features:
  • 800 watt continuous power
  • Modified sine wave
  • LED: Green power on and red heavy load/fault condition
  • Dual ac receptacle with rubber protective covers
  • On/off switch
  • Over Temperature protection
  • Over Load protection
  • Convenient cooling fan operation
  • Cables included for direct connect to battery 42"
  • Internally fuse protected
  • ac output short circuit protection
  • Aluminum case for optimal cooling
  • Pre-slotted mounting plate
  • Isolated ground neutral
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor


Specifications:
  • Continuous output power: 800 Watts
  • Surge power capability (peak power): 1600 Watts not meant for start up applications
  • Short circuit protection
  • dc input / operating voltage: 10 to 15 Volts · Output voltage: 120 Volts ac
  • Output wave form: modified sine wave
  • Output frequency: 60 Hz
  • Battery low voltage alarm: 10.5 +/- 0.5 Volts
  • Battery low voltage shutdown: 10.0 +/- 0.5 Volts
  • No load current @ 12V: < 0.7 dc Amps
  • Full load efficiency: 90%
  • 1/3 load efficiency: 95%
  • No load minimum operating temperature: -15 degrees Celsius
  • Full load maximum operating temperature: 55 +/- 5 degrees Celsius (automatic shutdown)
  • AC Output Socket Type: dual Type 2 -3 prong
  • High input voltage protection: 15.5V
  • Low input voltage shutdown: 10.5V
  • Internal fuse protection
  • Product size (L x W x H): 9.25"X 3.5"X 2.25"
  • Unit Weight: 2.6 lbs
  • Boxed Weight: 4.0 lbs


PRICE
$87.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/8 in
Width3-1/2 in
Height2-1/4 in
Weight2 lbs

Product Details

Continuous Output Power800 W
No Load Current<0.7 DC Amps A
Manufacturers Part NumberPWRINV800W
Output Voltage120 VAC V
Outlet Socket TypeDual Outlet
DC Input Voltage12 VDC
BrandAIMS Power
Internal Fuse ProtectionYes