Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AIMS Power

Model # :WBB1789600

MPN #: PICOGLF120W48V240VS

AIMS Power 12000 Watt Pure Sine Inverter Charger 48VDC to 120/240VAC Split Phase PICOGLF120W48V240VS

Product Description
The AIMS 12000 watt 48Vdc Pure Sine Inverter Charger was designed for commercial, industrial and off grid uses where a 48Vdc power supply is available and 120/240Vac split phase power is needed. Capable of maintaining a 300% surge for up to 20 seconds, this inverter now features an auxiliary output designed for large centrifugal pumps. The built in auto transfer switch can accept utility or generator power in order to run the built in smart battery charger. Equipped with an Auto Gen Start feature, this inverter is also able to turn on Auto Gen Start compatible generators when the batteries reach low voltage. At 48Vdc this inverter is also more efficient, and will allow you to use smaller DC cables than comparable 12V or 24V systems. A 48Vdc system is also beneficial for large solar arrays as it will minimize the number of solar charge controllers needed.

Features:
  • 12000 watt low frequency inverter 110/220Vac Split Phase
  • 36000 watt surge for 20 seconds -3x surge capability
  • Battery Priority Selector
  • Terminal Block
  • Marine Coated and Protected
  • Multi Stage Smart charger 80 Amp
  • remote panel available
  • auto gen start
  • 10msec typical transfer time
  • optional 25W power save mode
  • 8 battery charger settings


Inverter Output Specifications:
  • Continuous Output Power: 12000 Watts
  • Surge Rating: 30000 Watts (20 Seconds)
  • Output Waveform: Pure Sine/Same as input (Bypass Mode)
  • 100-110-120Vac / 220-230-240Vac
  • Nominal Efficiency: >88% (Peak)
  • Line Mode Efficiency: >95%
  • Output Frequency: 50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz
  • Typical Transfer Time: 10ms (Max)
  • THD: < 10% DC


Input Specifications:
  • Nominal Input Voltage: 48.0Vdc
  • Low Battery Alarm: 42.0Vdc-44.0Vdc
  • Low battery Trip: 40.0Vdc-42.0Vdc
  • High Voltage Alarm: 64.0Vdc
  • Low battery Voltage Restart: 62.0Vdc
  • Idle Consumption: 4.16 amps DC
  • Power Saver Mode Idle Consumption: <0.83 amps DC


Charger Specifications:
  • Output voltage: Depends on battery Type
  • Charger Rate: 120A


Dimensions
  • Unit Weight: 154 lbs.
  • Unit Size L x W x H: 23.3 x 16.3 x 7.9 inches
  • Shipping Weight: 184 lbs.
  • Shipping L x W x H 30 x 21.3 x 16.1 inches


PRICE
$4,619.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23.3 in
Width16.3 in
Height7.9 in
Weight164 lbs

Product Details

Continuous Output Power12000 W
No Load CurrentIdle Consumption: 4.16 Amps DC, Power Saver Mode Idle Consumption: <0.83 Amps DC A
Internal Fuse ProtectionNo
Surge Watts36000 W
Manufacturers Part NumberPICOGLF120W48V240VS
Output Voltage120/240 VAC V
Outlet Socket TypeDirect Wire Terminal Block
DC Input Voltage48 VDC
BrandAIMS Power