Schumacher 250A 6/12V Battery Charger - SC1325
Write a Review
|
Questions & Answers (0)
Product Description
Microprocessor Controlled Automatically Adjusts The Amperage Rate To Charge & Maintain. Digital Display For Accurate Readings And Precise Settings. Charges Compatible Battery Types Standard, Agm, Gel & Deep-Cycle. Automatically Detects 6 Or 12 Volt Batteries with 6-Gauge Output Cables that Stay Flexible In Cold Weather.
PRICE
$369.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 14 in |
| Height | 13-1/2 in |
| Weight | 30.9 lbs |
Product Details
| Type | Battery Charger |
| Color | Gray |
| Amperage | 250 A |
| Voltage | 12 V |
| Material | Plastic/ Metal/ Electronics |
| Description | Schumacher 250A 6/12V Battery Charger - SC1325 |
| Package Quantity | 1 |
| Manufacturers Part Number | SC1325 |
| Batteries | N/A (no Battery Inside) |
| Brand | Schumacher Electric |
Compliance & Certifications
| Certifications | UL |