Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Noco

Model # :WBB3177593

MPN #: GC003

NOCO® X-Connect 12V Male Plug, 16 AWG, 24"L Cable

Product Description
X-Connect 12V Male Plug allows a battery charger to charge and maintain your vehicle's battery through 12-volt and 12-volt mini auxiliary ports. A built-in power LED indicator illuminates when the vehicle's 12-volt is active.

Features:
  • The GC003 12-Volt plug connector is compatible with the X-Connect on Genius Chargers
  • LED indicator displays when the 12-volt auxiliary port is active. Double check to make sure that your car doesn't have ignition shut-off
  • Built-in fuse protection for increased safety. Approximately 40% smaller, it offers the same/increased protection at 20Amps
  • More ways to charge with plug-n-play accessory changes
  • Rugged, watertight connector for extreme environments
  • Engineered to withstand all the elements from dirt, water, gasoline, oil, and more
  • What's In The Box- (1) NOCO® GC003 X-Connect 12-Volt Plug Connector
  • Input- X-Connect Female
  • Output- 12 Volt Male Plug, 12 Volt Mini Male Plug


PRICE
$21.25

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28
Width1-15/16 in
Height3-11/16 in
Weight0.2 lbs
Cord Length2 ft
Cord Gauge16 ga

Product Details

Package Quantity1
DescriptionMale Plug
ColorMulti-colored
Manufacturers Part NumberGC003
BrandNoco