- For applications requiring large volume centrifugation
- Tubes include molded graduation lines
- Polyethylene (HDPE) cap with integral plug seal provides a secure closure
- Temperature range of -80°C to 120°C
- To support tube during centrifugation, use of a rotor cushion is required
CELLTREAT® 250mL Conical Bottom Centrifuge Tube, Sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Width | 2-3/8 in |
| Height | 6-7/16 in |
| Size | 159x60mm |
Product Details
| Type | Tubes |
| Graduated | Y |
| Color | Natural |
| Capacity | 250mL ml |
| Closure Type | Screw |
| Sterile | Yes |
| Material | Polypropylene |
| Description | Tubes |
| Package Quantity | 48 |
| Manufacturers Part Number | 229466 |
| Max RCF | 7500 |
| Cap Color Family | Green |
| Brand | CELLTREAT Scientific Products |