Tritan 1210 X 3/4, 3/4" x 1.9" 1210 Series Tapered Locking Steel Bushing, 3/4" Bore
Write a Review
|
Questions & Answers (0)
Product Description
Tritan 1210 X 3/4, 3/4" x 1.9" 1210 Series Tapered Locking Steel Bushing, 3/4" Bore
PRICE
$23.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.9 in |
| Locking Screw Size | 1/4" |
| Wrench Torque | 176 lb-ft |
| Bore Size | 3/4" |
| Key Way | 3/16 in |
| Diameter | 1.9 in |
Product Details
| Type | Finished Bore |
| Series | 1210 |
| Style | Tapered Locking |
| Finish | None / Naked Steel |
| Material | Steel |
| Manufacturers Part Number | 1210 X 3/4 |
| Brand | Tritan |