Tritan 2517 X 2 3/8, 2-3/8" x 2.4" 2517 Series Tapered Locking Steel Bushing, 2-3/8" Bore
Write a Review
|
Questions & Answers (0)
Product Description
Tritan 2517 X 2 3/8, 2-3/8" x 2.4" 2517 Series Tapered Locking Steel Bushing, 2-3/8" Bore
PRICE
$61.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.4 in |
| Locking Screw Size | 5/8" |
| Wrench Torque | 422 lb-ft |
| Bore Size | 2-3/8" |
| Key Way | 5/8 in |
| Diameter | 2.4 in |
Product Details
| Type | Finished Bore |
| Series | 2517 |
| Style | Tapered Locking |
| Finish | None / Naked Steel |
| Material | Steel |
| Manufacturers Part Number | 2517 X 2 3/8 |
| Brand | Tritan |